GROHE® Seabury™ Shower Trim

G19612

Color/Finish

Starting at $210.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cross handle temperature control
  • For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Matching handle cap to replace the standardwhite cap (45 952)
  • Requires separate volume control

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Seabury™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Height
5-1/16 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Cross
Height
5-1/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
7-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday