Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

You last purchased this on
 
GROHE

Seabury Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

  • Fast #
  • Part #G19612EN0
  • Item #2435246
  • Manufacturer Part #19612EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cross handle temperature control
  • Requires separate volume control
  • GROHE StarLight®
  • Matching handle cap to replace the standardwhite cap (45 952)
  • For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
34 122
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Seabury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
EPA Compliant:
Yes
Escutcheon Height:
7-1/2 in
Escutcheon Width:
5-1/16 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No