Seabury Single Handle Bathtub & Shower Faucet in Infinity Polished Nickel (Trim Only)

Part #G19708BE0  |  Item #2100610  |  Manufacturer Part #19708BE0

Color/Finish:
Infinity Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Pressure balance valve trim
  • For use with GrohSafe® rough-in valve (35 015)
  • Seabury® lever handle

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 015 Rough-in Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Seabury

Color Finish: Infinity Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 5-1/16 in

Escutcheon Width: 7-1/2 in

Faucet Part Type: Valve Trim

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 5-5/16 in

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Size: 5-5/16 in x 7-1/2 in

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 7-1/2 in