Seabury Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Part #G19828ZB0  |  Item #2837677  |  Manufacturer Part #19828ZB0

$ 151.20 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Seabury lever handle
  • Seabury® lever handle

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 29 273 and 29 274 Rough-in Valves

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Seabury

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in;3/4 in

Faucet Part Type: Valve Trim

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 2-9/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-9/16 in

MA Approved: No

NSF Certified: No

Number of Handles: Single Handle

Size: 3-9/16 in x 2-9/16 in

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 2-9/16 in