GROHE
Seabury Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Part #G19222000 | Item #1801894 | Manufacturer Part #19222000
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Seabury cross handle
- For use with diverter rough-in valve
- Matching handle cap to replace the standardwhite cap (45 952)
- Matching handle cap to replace the standardwhite cap (45 952)
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: 29 712 Rough-in Valve
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Diverter
Collection: Seabury
Color Finish: StarLight® Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 3-15/16 in
Escutcheon Width: 3-15/16 in
Faucet Part Type: Valve Trim
GSA Approved: No
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: Yes
Installation Type: Wall Mount
MA Approved: Yes
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
UL Listed: No
Valve Trim Type: Transfer & Diverter
Valve Type: Diverter Valve
WaterSense Labeled: No