One Handle Bathtub & Shower Faucet in StarLight® Chrome (Trim Only)
Seabury™ One Handle Bathtub & Shower Faucet in StarLight® Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Rough-In Valve (29 273) or (29 274)
- Seabury® lever handle
- GROHE StarLight®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Seabury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 2-9/16 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 2-9/16 in
- Escutcheon Width:
- 2-9/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in;3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Type:
- G19828000
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes