Threaded Shower Arm Only with Flange in Infinity Polished Nickel

You last purchased this on
 
GROHE

Seabury Threaded Shower Arm Only with Flange in Infinity Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Seabury Threaded Shower Arm Only with Flange in Infinity Polished Nickel

  • Fast #
  • Part #G27011BE0
  • Item #2100533
  • Manufacturer Part #27011BE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Infinity Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1?2" Male threads
  • 6 1?4" Shower Arm and Flange
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Seabury
Color Finish Category:
Nickel Tones
Color Finish Name:
Infinity Polished Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-5/8 in
MA Approved -:
No
NSF Certified:
Yes
Spout Reach:
6-1/4 in
WaterSense Labeled:
No