Grohe

Seabury Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

Part #G20800BEA  |  Manufacturer Part #20800BEA

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Brass body
  • Stainless steel flex lines
  • Requires handles
  • Includes drain assembly
  • Gpm: 1.2
  • Faucet height: 3-1/4"
  • Spout reach: 4-3/4"

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 17-3/4 in

Collection: Seabury

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Cross

Height: 3-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-11/16 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Trim Only: No

Type: G20800BEA

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: Grohe Seabury Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome