Grohe Selection Cube Cube Glass for Soap Dispenser in DaVinci Satin White

G40783000

Color Finish

(Pricing is for DaVinci Satin White)

$26.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Selection Cube
Color Finish
DaVinci Satin White
Color Finish Category
Whites
Height
4-3/16 in
IAPMO Listed
No
Material
Glass
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday