Sena Hand Shower Elbow in StarLight Chrome

Part #G28389000  |  Item #2115107  |  Manufacturer Part #28389000

$ 26.60 EACH

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sena hand shower adapter elbow
  • Grohe Starlight®
  • For use with hand shower holder or shower bar

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Sena

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 3 in

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Height: 1 in

Faucet Part Type: Hand Shower Parts

Height: 1 in

Hose Included: No

IAPMO Listed: No

MA Approved: No

NSF Certified: Yes

Pause Control: No

WaterSense Labeled: No

Width: 2 in