Single Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)

This product has been replaced by

SPA SENA HAND SHOWER
GROHE SPA SENA HAND SHOWER
Manufacturer Part #26866000
You last purchased this on
 
GROHE

Sena Single Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SPA SENA HAND SHOWER
GROHE SPA SENA HAND SHOWER
Manufacturer Part #26866000
GROHE

Sena Single Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G26465000
  • Item #7346959
  • Manufacturer Part #26465000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • Universal mounting system (fits all standard shower hoses)
  • SpeedClean® anti-lime system
  • Inner WaterGuide for a longer life
  • 1.75gpm (WaterSense)
  • 1 Spray: Non-adjustable wide spray
  • Suitable for instantaneous heater
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sena
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
1/2 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/16 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-7/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
8-23/50 in
MA Approved -:
Yes
Material:
Metal
Pause Control:
No
Pressure - Maximum:
15 psi
Product Type:
Hand Shower
Showerhead Function:
Single
Size:
1/2 in x 1/2 in
WaterSense Labeled:
Yes
Width:
1/2 in