GROHE
Sense Residential Leak Detector
Part #G22602LN0 | Item #7779444 | Manufacturer Part #22602LN0
Application:
ResidentialProduct Details
- Full GROHE Sense range in one handy transport tool box
- Perfect kit for installers
- Made in Germany
Documents
Specifications
ADA Compliant: No
Application: Residential
Battery Type: Alkaline
Built-In Grinder: No
Collection: Sense
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
Faucet Connection Size: 1 in;3/4 in
Faucet Type: Electronic
GSA Approved: No
Height: 13-3/4 in
IAPMO Listed: No
Length: 16-9/16 in
NSF Certified: No
Size: 16-9/16 in x 8-1/16 in
Tool Type: Leak Detector
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 8-1/16 in