Shower Bar Extension in Starlight Polished Chrome

You last purchased this on
 
GROHE

Rainshower® Shower Bar Extension in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rainshower® Shower Bar Extension in Starlight Polished Chrome

  • Fast #
  • Part #G07247000
  • Item #3147216
  • Manufacturer Part #07247000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with shower bar (28 819) or (28 797)
  • Allows Rainshower™ hand-held to be used in an overhead position.
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Height:
1 in
Height:
1 in
IAPMO Listed -:
No
Length:
12 in
MA Approved -:
No
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
4 in