0 items

Grohe New Tempesta Shower Bar

G27523

Color Finish

Starting at $52.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable angle of hand shower
  • Adjustable height
  • Bar diameter: 7/8"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel hand shower holder

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
New Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
24 in
IAPMO Listed
No
Length
3-3/16 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday