0 items

Grohe Fairborn Showerhead with Arm

G26117

Color Finish

Starting at $80.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • GROHE Dream Spray®
  • Includes new Tempesta® rustic 100 showerhead
  • cUPC compliant

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Fairborn
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
3-15/16 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Length
5-51/100 in
Showerhead Function
Dual
WaterSense Labeled
Yes
Width
5-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday