Grohe

Silverflex Hand Shower Hose in StarLight Chrome

Part #G28364000  |  Manufacturer Part #28364000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Easy to clean, smooth surface
  • Twist free

Documents

Specifications

Application: Residential

Collection: Silverflex

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Pause Control: No

Trim Only: No

Type: G28364000

WaterSense Labeled: No