Hot and Cold Button in Starlight Polished Chrome
Sinfonia Hot and Cold Button in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Sinfonia
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Plug Button Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Width:
- 2 in