0 items

Grohe Ladylux™ Single Lever Handle

G46309

Color Finish

Starting at $94.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with kitchen faucet

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Ladylux™
Color Finish
Soft Black
Color Finish Category
Blacks
Handle Type
Lever
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday