0 items

Grohe Essence® Single Lever Handle Lavatory Faucet

G32137

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.5 gpm
  • Includes 1 1/4" pop-up waste
  • Lever handle
  • Pop-up drain included
  • SilkMove® Ceramic Cartridges
  • SilkMove® ceramic cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Stainless steel braided flexible supplies

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Essence®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Height
9-1/16 in
Spout Reach
6-5/8 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday