0 items

Grohe Agira Single Lever Handle Lavatory Faucet with Escutcheon

G23402

Color Finish

Starting at $166.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression, UNEF
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
9-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Braided Stainless Steel, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4 in
Spout Reach
5-3/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday