0 items

Grohe Skate Cosmopolitan Wall Plate

G38732

Color Finish

Starting at $107.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • For use with dual flush
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Size: 6-1/4" x 7-3/4"
  • Vertical installation

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
No
Material
Metal
WaterSense Labeled
No
Width
6-7/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday