Skate Cosmopolitan Wall Plate in Brushed Stainless Steel
Skate Cosmopolitan Skate Cosmopolitan Wall Plate in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For dual flush or start and stop actuation
- For dual flush only (BR0)
- GROHE StarLight®
- Vertical and horizontal installation
- Made of ABS
- 6 1?4" x 7 3 ?4" (156 mm x 197mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Skate Cosmopolitan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 10 mm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Product Type:
- Flush Plate
- WaterSense Labeled:
- No
- Width:
- 6-7/50 in