GROHE® Somerset™ 3-Port Diverter Trim Single Lever Handle

G19318

Manufacturer Part #: 19318000

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 inlet, 2 outlets
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single inlet, 2 outlets
  • Somerset lever handle

SPECIFICATIONS

Application
Residential
Collection
Somerset™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday