Somerset™ Single Handle Bathtub & Shower Faucet in StarLight Brushed Nickel Trim Only

Part #G19322EN0  |  Item #3325778  |  Manufacturer Part #19322EN0

Color/Finish:
StarLight® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Somerset lever handle
  • Use Seabury® accessories to match the Somerset® line
  • Use Seabury® accessories to match theSomerset® line.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Somerset™

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Volume Control

Valve Type: Volume Control Valve

WaterSense Labeled: No