Tub Spout in StarLight Chrome
Somerset™ Tub Spout in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount
- 6 in. Spout reach
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 3/4 in. Inlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Somerset™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No