Somerset™ Two Handle Bathroom Sink Faucet in StarLight Polished Chrome

Part #G20133000  |  Item #3325780  |  Manufacturer Part #20133000

Color/Finish:
StarLight® Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: GROHE Somerset™ Two Handle Bathroom Sink Faucet in StarLight Polished Chrome

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Faucet height: 3-1/4"
  • Spout reach: 5-1/2"
  • Aerator height: 11/16"
  • Brass body
  • Stainless steel flex lines
  • Gpm: 1.5
  • Requires handles

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Somerset™

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: Threaded

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-11/16 in

Spout Reach: 5-1/2 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 7 in