Spring O-Ring in Starlight Polished Chrome
Universal Spring O-Ring in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 248369-
Pick Up: Not available
-
Shipping: Not available
Product Details
- O-Ring for Ladylux spray head
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes