GROHE® Starlight® Pump Soap Dispenser in Polished Chrome

G45260800

Manufacturer Part #: 45260800

Color/Finish

(Pricing is for Polished Chrome)

$29.40

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pump only for soap dispenser

SPECIFICATIONS

ADA Compliant
No
Collection
Starlight®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2 in
IAPMO Listed
No
Width
3 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday