Supply Hose in Starlight Chrome
Universal Supply Hose in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8368-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Ladylux Plus kitchen faucet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- K4 LadyLux Cafe Kitchen Sink Faucets
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No