Grohe

Talia® 1-1/8 in. Extension Kit in Polished Chrome

Part #G47328000  |  Manufacturer Part #47328000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 1-1/8" for Grohtemp non-integrated rough-in valve

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Talia®

GSA Approved: No

IAPMO Listed: No

Length: 1-1/8 in

NSF Certified: No