Thermostatic Trim with Single Lever Handle in Starlight Polished Chrome
Talia® Thermostatic Trim with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Volo lever handle temperaturecontrol
- Requires separate volume control(See below for matching volume control trim/valve)
- GROHE StarLight®
- Volo lever handle
- For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Talia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No