Pressure Balancing Valve Trim Set with Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Talia® Pressure Balancing Valve Trim Set with Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Talia® Pressure Balancing Valve Trim Set with Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19264000
  • Item #2435193
  • Manufacturer Part #19264000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle
  • Includes escutcheon and screws
  • Pressure balance
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Talia®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Number of Handles:
Single Handle
WaterSense Labeled:
No