Grohe

Talia® 2.2 gpm Bidet Faucet with Vacuum Breaker in Starlight Polished Chrome (Less Handle)

Part #G24667000  |  Manufacturer Part #24667000

Color/Finish:
StarLight® Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertical spray and rim flush
  • Sold less handles
  • SilkMove® Ceramic Cartridges
  • Vacuum breaker

Documents

Specifications

Collection: Talia®

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 2.2 gpm

Handle Type: Handles Sold Separately

Material: Brass

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No