Talia® 6 in. Wall Mount Tub Spout in Infinity Brushed Nickel

Part #G13619EN0  |  Item #2435173  |  Manufacturer Part #13619EN0

Color/Finish:
Infinity Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Wall-mount
  • Inlet: 1/2"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Talia®

Color Finish: Infinity Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: IPS Female

Faucet Mount: Wall Mount

Faucet Part Type: Tub Spout

Faucet Type: Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Metal

NSF Certified: Yes

Spout Reach: 6 in