Talia® Concealed Valve Exposed Part with Single Lever Handle in Starlight Brushed Nickel

Part #G19262EN0  |  Item #2837679  |  Manufacturer Part #19262EN0

Color/Finish:
StarLight® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control
  • Lever handle
  • Talia® Volo Lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Talia®

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Volume Control

Valve Type: Volume Control Valve

WaterSense Labeled: No