Grohe

Talia® Double Lever Handle in Polished Chrome

Part #G18077000  |  Manufacturer Part #18077000

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold in pairs

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Talia®

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Width: 3-1/4 in