3-Hole Deckmount Roman Tub Faucet in Starlight Polished Chrome (Less Handle)
Talis® 3-Hole Deckmount Roman Tub Faucet in Starlight Polished Chrome (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8 3/4"
- Three hole installation
- Spout height: 6 15/16"
- Sold less handles
- Starlight® Chrome
- SilkMove® Ceramic Cartridges
- Flow rate: 21 gpm
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Talis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 21 gpm
- Handle Type:
- Less Handles
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-11/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- WaterSense Labeled:
- No