Temperature Scale Handle in Satin Nickel Infinity
Universal Temperature Scale Handle in Satin Nickel Infinity
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable “Pop In” Seats Install Easily with Valve in Open Position
- Economical Cast Body, Yoke, & Packing Gland
- Thermostat Handle
- For Applications Up to 100 PSI CWP
- Bonnetless, Outside Screw & Yoke with Stem Cover and Stem Boot
- Bottom Splash Guard with Clean Out, Standard
- Gum Rubber Seat, Standard (Viton® optional)
- Thrust Ball Bearing Yoke Bushing (6" & Larger)
- The figure 60R is a wafer flat-face flanged, bidirectional knife gate valve
- Available in sizes from 3" to 30"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Infinity™
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No