Single Function Rain Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

New Tempesta Cosmopolitan 100 Single Function Rain Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

New Tempesta Cosmopolitan 100 Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G26051000
  • Item #7147603
  • Manufacturer Part #26051000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE EcoJoy reduces water consumption by up to 50 percent
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 1 Spray pattern
  • 1.5 gpm (WaterSense)
  • 4 in. Face
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
New Tempesta Cosmopolitan 100
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-3/8 in
Diameter:
3-15/16 in
EPA Compliant:
Yes
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-3/8 in
MA Approved -:
No
Material:
Plastic
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Size:
3-3/8 in x 3-15/16 in
Spray Type:
Rain
Toilet Bowl Length:
3-3/8 in
WaterSense Labeled:
Yes
Width:
3-15/16 in