0 items

Grohe Tempesta 2 gpm Multifunction Rust Showerhead in Starlight Brushed Nickel

G26045EN0

Color Finish

(Pricing is for StarLight® Brushed Nickel)

$85.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Face: 4"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tempesta
Color Finish
StarLight® Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-15/16 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Metal
Showerhead Function
4
Spray Type
Jet, Massage
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday