Dual Function Hand Shower in StarLight® Chrome

You last purchased this on
 
GROHE

Tempesta Dual Function Hand Shower in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Tempesta Dual Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G2757820E
  • Item #7560594
  • Manufacturer Part #2757820E
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • GROHE EcoJoy™
  • GROHE DreamSpray®
  • GROHE StarLight®
  • 1.5gpm (WaterSense)
  • White spray face
  • 2 Sprays: Rain, Jet
  • 4" Face hand shower
  • Speed Clean® anti-lime system
  • 69" Plastic shower hose; Bar diameter 7?8";Replaces 27 578 10E
  • 24" Shower bar
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-3/4 in
EPA Compliant:
Yes
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
1.5 gpm
Height:
24-7/16 in
Hose Included:
Yes
Length:
24-1/2 in
Pause Control:
No
Showerhead Function:
Dual
Size:
2-3/4 in x 3-15/17 in
Spray Type:
Rain, Jet
WaterSense Labeled:
Yes
Width:
4 in