Dual Function Hand Shower in StarLight Chrome
Tempesta Dual Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy™
- GROHE DreamSpray®
- GROHE StarLight®
- 2 Sprays: GROHE Rain O², Rain
- Chrome - white spray face
- Brushed Nickel - charcoal spray face
- 4" Face
- Speed Clean® anti-lime system
- 1.75gpm (WaterSense)
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-5/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/16 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 3-5/8 in
- Spray Type:
- Rain, Rain O2
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in