GROHE® Tempesta Dual Function Hand Shower in StarLight Chrome

G26077000

Manufacturer Part #: 26077000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Face: 4"
  • Spray patterns: 2
  • Gpm: 2.0
  • Shower bar: 24"
  • Plastic shower hose: 69"
  • Bar diameter: 7/8"

SPECIFICATIONS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday