GROHE® Tempesta Dual Function Hand Shower in StarLight Chrome

G2757810E

Manufacturer Part #: 2757810E

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Face: 4"
  • Spray patterns: 2
  • Gpm: 1.5
  • Shower bar: 24"
  • Plastic shower hose: 69"
  • Bar diameter: 7/8"

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Tempesta
Faucet Connection Size
1/2 in
Faucet Height
24 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Hand Shower Flow Rate
1.5
Height
24 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Dual
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday