Dual Function Hand Shower in StarLight Chrome
Tempesta Dual Function Hand Shower in StarLight Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy™
- GROHE DreamSpray®
- GROHE StarLight®
- 1.5gpm (WaterSense)
- White spray face
- 2 Sprays: Rain, Jet
- 4" Face hand shower
- Speed Clean® anti-lime system
- 69" Plastic shower hose; Bar diameter 7?8"
- 24" Shower bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-3/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24-41/100 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 24-41/100 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Dual
- Size:
- 3-3/16 in
- Spray Type:
- Jet, Rain
- WaterSense Labeled:
- Yes