Hand Shower in StarLight Chrome
Tempesta Hand Shower in StarLight Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
GROHE 1-1/4 in. Volume Control Valve
Part #G95866000
GROHE 59 in. Hand Shower Hose in StarLight Chrome
Part #G28417000
GROHE Hand Shower Holder in StarLight® Chrome
Part #G26184000
GROHE Dual Function Hand Shower in StarLight Chrome
Part #G2759710E
GROHE SMARTACTIVE 36IN RAIL
Part #G26603000
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2-9/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Hand Shower Diameter:
- 3-15/17 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 35-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 2-9/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Size:
- 2-9/16 in x 3-15/17 in
- WaterSense Labeled:
- No
- Width:
- 3-15/17 in