GROHE® Tempesta Multi Function Hand Shower in StarLight Chrome

G27577001

Manufacturer Part #: 27577001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Face: 4"
  • Spray patterns: 4
  • Gpm: 2.5
  • Shower bar: 24"
  • Plastic shower hose: 69"
  • Bar diameter: 7/8"
  • Soap dish

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Tempesta
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday