Multi Function Hand Shower in StarLight Chrome
Tempesta Multi Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EasyReach tray (27 596)
- GROHE DreamSpray perfect spray pattern
- Tempesta Trio handshower (28 421)
- RelexaFlex 69" plastic shower hose (28 154)
- 24" shower bar(7/8" diameter) (27 523)
- 2.5 gpm flow restrictor
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE StarLight Chrome Finish
- Soap dish
- Inner WaterGuide for a longer life
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-7/16 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-7/16 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 4-7/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No