Multi Function Hand Shower in StarLight Chrome
Tempesta Multi Function Hand Shower in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy™
- GROHE DreamSpray®
- GROHE StarLight®
- 2.5gpm
- White spray face
- 2 Sprays: Rain, Jet
- 4" Face hand shower
- Speed Clean® anti-lime system
- 69" Plastic shower hose; Bar diameter 7?8"
- 24" Shower bar
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-7/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 4-7/16 in
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Multi
- Size:
- 4-7/16 in x 3-15/16 in
- Spray Type:
- Rain, Jet
- Type:
- G28436002
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in
- cUPC Certified:
- Yes