Shower Bar in Starlight Brushed Nickel
Tempesta Shower Bar in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Swivel hand shower holder
- 24" Shower Bar
- Bar diameter 7?8"
- Adjustable height
- Adjustable angle of hand shower
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tempesta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- No
- Faucet Height:
- 24 in
- Faucet Mount:
- Undermount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Slide Bar Height:
- 24 in
- Trim Only:
- No
- WaterSense Labeled:
- No